SKU:
TMT6330134K
MPN:
G0133T580180
£19.79
Ex VAT
£23.75
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | TimberMate |
EAN | 5050420619608 |
Head Shape | Hexagon |
Length | 180mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 12mm |
UNSPSC Code | 31161501 |