£23.49
Ex VAT
£28.19
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | TimberMate |
EAN | 5050420042239 |
Head Shape | Hexagon |
Length | 75mm |
Standards Met | DIN 571 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 12mm |
UNSPSC Code | 31161501 |