SKU:
TMT6330134D
MPN:
G0133T580080
£14.79
Ex VAT
£17.75
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | TimberMate |
EAN | 5050420619547 |
Head Shape | Hexagon |
Length | 80mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 12mm |
UNSPSC Code | 31161501 |