£4.69
Ex VAT
£5.63
Inc VAT
4 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
UNC/UNF Dimensions to ANSI B 18.3
BSW/BA Dimensions to BS 2470
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140311237 |
Grade | 10.9 |
Head Shape | Button |
Length | 3/4in. |
Material | Steel |
Surface Treatment | Plain |
Thread | BA |
Thread Size | 2BA |
UNSPSC Code | 31161501 |