£0.65
Ex VAT
£0.78
Inc VAT
11 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140312012 |
Grade | 10.9 |
Head Shape | Countersunk |
Length | 3/8in. |
Material | Steel |
Surface Treatment | Plain |
Thread | BSF |
Thread Size | 3/16in. |
UNSPSC Code | 31161501 |