Qualfast

3/8BSW x 1.1/2 Socket Head Cap Screw, GR-12.9

SKU:

QFT6010761P

MPN:

6010761P

£0.27

Ex VAT

£0.32

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    5/16mm

    Driving Features

    Hexagon Socket

    EAN

    5036140030725

    Grade

    12.9

    Head Depth

    0.375mm

    Head Diameter

    0.562mm

    Head Shape

    Cylindrical

    Length

    1.1/2in.

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    BSW

    Thread Size

    3/8in.

    UNSPSC Code

    31161501