Qualfast

3/8BSW x 6. Socket Head Cap Screw, GR-12.9

SKU:

QFT6010774C

MPN:

6010774C

£2.27

Ex VAT

£2.72

Inc VAT

IN STOCK (17)

    Product Details

    High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    5/16mm

    Driving Features

    Hexagon Socket

    EAN

    5036140305588

    Grade

    12.9

    Head Depth

    0.375mm

    Head Diameter

    0.562mm

    Head Shape

    Cylindrical

    Length

    6in.

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    BSW

    Thread Size

    3/8in.

    UNSPSC Code

    31161501