Qualfast

5/16BSF x 1.1/4 Socket Countersunk Head Screw , GR-10.9

SKU:

QFT6051774A

MPN:

6051774A

£0.18

Ex VAT

£0.22

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
    Dimensions to BS 2470


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140312142

    Grade

    10.9

    Head Shape

    Countersunk

    Length

    1.1/4in.

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    BSF

    Thread Size

    5/16in.

    UNSPSC Code

    31161501