£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon Socket |
Head Shape | Cylindrical |
Length | 3/8in. |
Material | Steel |
Thread | BSW |
Thread Size | 5/16in. |
UNSPSC Code | 31161501 |