Qualfast

5/16UNC x 1.1/4 Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011370Z

MPN:

6011370Z

£21.25

Ex VAT

£25.50

Inc VAT

IN STOCK (27)

    Product Details

    Socket Head Cap Screws
    UNC
    Alloy Steel - Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    Grade 12.9.
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    7/32mm

    Driving Features

    Hexagon Socket

    EAN

    5036140053007

    Grade

    12.9

    Head Depth

    0.312mm

    Head Diameter

    0.437mm

    Head Shape

    Cylindrical

    Length

    1.1/4in.

    Material

    Alloy Steel

    Standards Met

    BS 2470

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    5/16in.

    UNSPSC Code

    31161501