£3.67
Ex VAT
£4.40
Inc VAT
17 Variations Available
Product Details
Product Specification
.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 7/32mm |
Driving Features | Hexagon Socket |
Grade | 316 |
Head Depth | 0.312mm |
Head Diameter | 0.437mm |
Head Shape | Cylindrical |
Length | 0.312 |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread Size | 5/16in. |
UNSPSC Code | 31161501 |