noscriptQualfast 5/8UNF x 3.1/2 Socket Head Cap Screw, , GR-12.9 6011632M | Cromwell Tools

Qualfast

5/8UNF x 3.1/2 Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011632M

MPN:

6011632M

£13.09

Ex VAT

£15.71

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screws
    UNF
    Grade 12.9
    Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    High Grade Alloy Steel Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    5

    Brand

    Qualfast

    Driver Head Size

    1/2mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    0.625mm

    Head Diameter

    0.875mm

    Head Shape

    Cylindrical

    Length

    3.1/2in.

    Material

    Alloy Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    UNF

    Thread Size

    5/8in.

    UNSPSC Code

    31161501