Qualfast

65 x 65mm Socket Head Cap Screw, Metric, BZP Steel

SKU:

QFT6001399N

MPN:

6001399N

£1.56

Ex VAT

£1.87

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    BZP (Bright Zinc Plated),
    DIN 912.


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driver Head Size

    17mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    20mm

    Head Diameter

    30.33mm

    Head Shape

    Cylindrical

    Length

    65mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Size

    M20

    UNSPSC Code

    31161501