SKU:
TMT6330133C
MPN:
G0133T490040
£8.79
Ex VAT
£10.55
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
EAN | 5050420619271 |
Head Shape | Hexagon |
Length | 40mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 6mm |
UNSPSC Code | 31161501 |