SKU:
TMT6330133G
MPN:
G0133T490080
£15.49
Ex VAT
£18.59
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
EAN | 5050420619318 |
Head Shape | Hexagon |
Length | 80mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 6mm |
UNSPSC Code | 31161501 |