£0.17
Ex VAT
£0.20
Inc VAT
23 Variations Available
Product Details
Product Specification
High Grade Alloy Steel Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300C.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 1/16in.mm |
Driving Features | Hexagon Socket |
EAN | 5036140304376 |
Grade | 12.9 |
Head Depth | 0.087mm |
Head Diameter | 0.140mm |
Head Shape | Cylindrical |
Length | 1/2in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | BA |
Thread Size | No.8 |
UNSPSC Code | 31161501 |