£12.49
Ex VAT
£14.99
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | TimberMate |
EAN | 5050420101271 |
Head Shape | Hexagon |
Length | 120mm |
Standards Met | DIN 571 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 8mm |
UNSPSC Code | 31161501 |