£7.29
Ex VAT
£8.75
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
EAN | 5050420041867 |
Head Shape | Hexagon |
Length | 30mm |
Standards Met | DIN 571 |
Surface Treatment | Bright Zinc Plated |
Thread Size | 8mm |
UNSPSC Code | 31161501 |