SKU:
TMT6330133K
MPN:
G0133T540050
£17.79
Ex VAT
£21.35
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
EAN | 5050420619349 |
Head Shape | Hexagon |
Length | 50mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 8mm |
UNSPSC Code | 31161501 |