SKU:
TMT6330133M
MPN:
G0133T540070
£20.79
Ex VAT
£24.95
Inc VAT
94 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | TimberMate |
EAN | 5050420619363 |
Head Shape | Hexagon |
Length | 70mm |
Material | Steel |
Standards Met | DIN 571 |
Thread Size | 8mm |
UNSPSC Code | 31161501 |