£42.19
Ex VAT
£50.63
Inc VAT
285 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Dimensions to ANSI B 18.3 - 1936 & 1960 Series
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Driver Head Size | 7/16mm |
Driving Features | Hexagon Socket |
Grade | F837 |
Head Depth | 0.562mm |
Head Diameter | 0.843mm |
Head Shape | Cylindrical |
Length | 2.1/2in. |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNC |
Thread Size | 9/16in. |
UNSPSC Code | 31161501 |