Qualfast

Hexagon Socket Button Head Screws, Metric, M6

24 Variations

These socket head button screws are metric threaded, all with an M6 thread size and varying metric lengths. each product is constructed from A2 stainless steel and has a low profile, hexagon socket rounded head.

Features and Benefits
• Manufactured from A2, grade 70 steel for optimum use and strength
• Available in a range of metric sizes, with varying lengths all with an M6 thread size
• Low profile rounded head ensures a neat finish

Typical Applications
• Engineering
• Automotive
• Manufacturing
• DIY

Standards
• BS 4168-6
• ISO 7380-1
• ASME B18.3.4M