noscriptQualfast M10 x 20mm Socket Countersunk Head Screw 6042223J | Cromwell Tools

Qualfast

M10 x 20mm Socket Countersunk Head Screw

SKU:

QFT6042223J

MPN:

6042223J

£0.11

Ex VAT

£0.13

Inc VAT

IN STOCK (43)

    Product Details

    Metric Thread
    Material Stainless Steel A2
    ISO 10642


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Countersunk

    Length

    20mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501