£0.96
Ex VAT
£1.15
Inc VAT
22 Variations Available
Product Details
Product Specification
Available in a range of lengths, these hexagon socket head button screws all possess an M10 thread size. Manufactured from A4 stainless steel, they each have a hexagon socket button head and right handed thread.
Features and Benefits
• A4 stainless steel is suitable for marine grade applications
• Manufactured from Grade 70 steel for durability
• Available in a variety of lengths to suit your requirements
• Low-profile rounded head
Typical Applications
• Construction
• DIY
• Electrical
Standards
• ISO 7380-2
• BS 4168-6
• ASME B18.3.4M
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Button |
Length | 25mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M10 |
UNSPSC Code | 31161501 |