£13.95
Ex VAT
£16.74
Inc VAT
19 Variations Available
Product Details
Product Specification
Socket Head Cap Screw, Metric
Extra Fine - Steel - Grade 12.9
DIN 912
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driver Head Size | 8mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 10mm |
Head Diameter | 16mm |
Head Shape | Cylindrical |
Length | 30mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric Extra Fine |
Thread Size | M10 |
UNSPSC Code | 31161501 |