Qualfast

M10 x 50mm Socket Head Cap Screw, Metric, Steel

SKU:

QFT6001243N

MPN:

6001243N

£46.99

Ex VAT

£56.39

Inc VAT

IN STOCK (1)

    Product Details

    Socket Head Cap Screw, Metric - Steel - (Self Colour)


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    8mm

    Driving Features

    Hexagon Socket

    Grade

    10.9

    Head Depth

    10mm

    Head Diameter

    16.27mm

    Head Shape

    Cylindrical

    Length

    50mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501