Qualfast

M10 x 80mm Socket Head Cap Screw, Metric, BZP Steel

SKU:

QFT6001386F

MPN:

6001386F

£0.51

Ex VAT

£0.61

Inc VAT

IN STOCK (22)

    Product Details

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    BZP (Bright Zinc Plated),
    DIN 912.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    8mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    10mm

    Head Diameter

    16.27mm

    Head Shape

    Cylindrical

    Length

    80mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Size

    M10

    UNSPSC Code

    31161501