noscriptMetalMate M10x25 GR-10.9 SKT BUTTON SCREWSELF COLOUR ISO7380 165, Box of 200 1152M560025 | Cromwell Tools

MetalMate

M10x25 GR-10.9 SKT BUTTON SCREWSELF COLOUR ISO7380 165, Box of 200

SKU:

MTE6041174H

MPN:

1152M560025

£44.79

Ex VAT

£53.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420057677

    Length

    30mm

    Thread Size

    M10

    UNSPSC Code

    31161501