£17.49
Ex VAT
£20.99
Inc VAT
73 Variations Available
Product Details
Product Specification
• Solid stainless-steel construction offers excellent corrosion resistance and longevity, making them suitable for both indoor and outdoor applications
• Hexagon drive provides robust engagement with tools for an easy, secure installation
• Countersunk design allows the screw to sit flush with the surface, ideal for creating a clean, attractive finish
• DIN 7991 compliant - meeting international standards for dimensions and specifications, ensuring compatibility and performance
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 4043377180247 |
Grade | A2 |
Head Shape | Countersunk |
Length | 30mm |
Material | Stainless Steel |
Standards Met | DIN 7991 |
Thread Size | M10 |
UNSPSC Code | 31161501 |