MetalMate

M10x80 GR-12.9 SOCKET CAP SCREWSELF COLOUR DIN912 165, Box of 100

SKU:

MTE6001226X

MPN:

1150M560080

£55.99

Ex VAT

£67.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
    • DIN 912 standard compliance ensures consistent quality and dimensional accuracy
    • Compact head allows for use in tight spaces where conventional bolts cannot fit
    • Zinc-plated options provide resistance against corrosion


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    MetalMate

    EAN

    5050420054836

    Grade

    12.9

    Length

    80mm

    Standards Met

    DIN 912

    Surface Treatment

    Zinc Plated

    Thread Size

    M10

    UNSPSC Code

    31161501