noscriptMetalMate M10x90 GR-10.9 SKT BUTTON SCREWSELF COLOUR ISO7380 165, Box of 100 1152M560090 | Cromwell Tools

MetalMate

M10x90 GR-10.9 SKT BUTTON SCREWSELF COLOUR ISO7380 165, Box of 100

SKU:

MTE6041174Q

MPN:

1152M560090

£80.29

Ex VAT

£96.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420088022

    Length

    20mm

    Thread Size

    M12

    UNSPSC Code

    31161501