noscriptQualfast M12 x 75mm Socket Head Cap Screw, GR-12.9 6001082Q | Cromwell Tools

Qualfast

M12 x 75mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001082Q

MPN:

6001082Q

£0.79

Ex VAT

£0.95

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from class 12.9 high-grade alloy steel, these M12 ISO metric thread screws are suited for all high tensile applications. With a hexagon socket, each fastener has an as-produced finish, a maximum operating temperature of 300°C and a minimum proof load of 970 MPA. Available in a range of lengths to suit your requirements.


    Features and Benefits
    • Deep head allows for optimum loadability and prevents the frequency of cam out
    • Manufactured from class 12.9 alloy steel making for a durable product
    • Available in a variety of lengths to suit your specific needs
    • As produced finish gives the product some bolstered shelf life


    Typical Applications
    • DIY
    • Construction
    • Automotive
    • Engineering


    Standards
    • DIN 912
    • ISO 4762


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Driver Head Size

    10mm

    Driving Features

    Hexagon Socket

    EAN

    5036140031708

    Grade

    12.9

    Head Depth

    12mm

    Head Diameter

    18mm

    Head Shape

    Cylindrical

    Length

    75mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M12

    UNSPSC Code

    31161501