MetalMate

M12X100 GR-10.9 SOCKET BUTTONSCREW BZP ISO7380, 225, Box of 50

SKU:

MTE6040997L

MPN:

Z1152M580100

£88.49

Ex VAT

£106.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420912402

    Length

    110mm

    Thread Size

    M12

    UNSPSC Code

    31161501