£25.79
Ex VAT
£30.95
Inc VAT
45 Variations Available
Product Details
Product Specification
• Made of A2 stainless steel, providing superior corrosion resistance
• Hexagon socket allows for easy installation in confined spaces
• Fully DIN 916 compliant, ensuring reliability
Attribute | Value |
---|---|
Brand | MetalMate |
Driving Features | Hexagon |
Grade | A2 |
Head Shape | Set Screw |
Length | 16 |
Material | Stainless Steel |
Standards Met | DIN 916 |
Thread Size | M12 |
UNSPSC Code | 31161501 |