MetalMate

M12x20 A2 SOCKET BUTTON HEADSCREW ISO7380, Box of 50

SKU:

MTE6040174D

MPN:

0165M580020

£28.79

Ex VAT

£34.55

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
    • Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
    • Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
    • ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    4043377207623

    Length

    25mm

    Thread Size

    M12

    UNSPSC Code

    31161501