MetalMate

M12x20 A2 SOCKET CSK SCREWDIN7991, Box of 50

SKU:

MTE6040170W

MPN:

0164M580020

£19.49

Ex VAT

£23.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Solid stainless-steel construction offers excellent corrosion resistance and longevity, making them suitable for both indoor and outdoor applications
    • Hexagon drive provides robust engagement with tools for an easy, secure installation
    • Countersunk design allows the screw to sit flush with the surface, ideal for creating a clean, attractive finish
    • DIN 7991 compliant - meeting international standards for dimensions and specifications, ensuring compatibility and performance


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    MetalMate

    Driving Features

    Hexagon

    EAN

    4043377180445

    Grade

    A2

    Head Shape

    Countersunk

    Length

    20mm

    Material

    Stainless Steel

    Standards Met

    DIN 7991

    Thread Size

    M12

    UNSPSC Code

    31161501