MetalMate

M12x45 A2 SOCKET CAP SCREW DIN912, Box of 50

SKU:

MTE6000166U

MPN:

0163M580045

£22.49

Ex VAT

£26.99

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • A2 stainless steel provides excellent corrosion resistance, ideal for moist environments
    • Socket cap design facilitates use in applications with limited access
    • Ensures secure fastening with DIN 912 standard compliance


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    MetalMate

    Grade

    A2

    Length

    50mm

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Thread Size

    M10

    UNSPSC Code

    31161501