noscriptMetalMate M12x70 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 195, Box of 50 1151M580070 | Cromwell Tools

MetalMate

M12x70 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 195, Box of 50

SKU:

MTE6041169R

MPN:

1151M580070

£33.49

Ex VAT

£40.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel ensures durability and robust performance under high-load conditions
    • Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
    • DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
    • Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420057042

    Length

    75mm

    Thread Size

    M12

    UNSPSC Code

    31161501