SKU:
QFT6042116Y
MPN:
6042116Y
£0.40
Ex VAT
£0.48
Inc VAT
11 Variations Available
Product Details
Product Specification
High Grade Alloy Steel.
Suitable for all high tensile applications.
Maximum operating temperature (unplated): 300°C.
For applications that require a flush finished surface.
Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 10.9 |
Head Shape | Countersunk |
Length | 45mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M14 |
UNSPSC Code | 31161501 |