noscriptQualfast M16 x 100mm Socket Head Cap Screw, GR-12.9 6001126L | Cromwell Tools

Qualfast

M16 x 100mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001126L

MPN:

6001126L

£2.39

Ex VAT

£2.87

Inc VAT

OUT OF STOCK

    Product Details

    This range of hexagon socket head cap screws are ideal for general purpose use. Manufactured from a high grade alloy steel (Grade 12.9) the products are suitable for all high tensile applications. Each product is metric sized with an ISO metric thread and possesses a maximum operating temperature (unplated) of 300°C and a minimum proof load of 970 MPA.


    Features and Benefits
    • Manufactured from grade 12.9 steel for overall durability
    • Available to purchase in a variety of metric sizes to suit your requirements
    • As produced finish provides some protection against corrosion and wear and tear
    • Deep head allows for optimum loadability and reduces the risk of cam out


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Standards
    • DIN 912
    • ISO 4762
    • BS EN ISO 891/1


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driver Head Size

    14mm

    Driving Features

    Hexagon Socket

    EAN

    5036140037700

    Grade

    12.9

    Head Depth

    16mm

    Head Diameter

    24.33mm

    Head Shape

    Cylindrical

    Length

    100mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M16

    UNSPSC Code

    31161501