noscriptFabory M16 x 30mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 50 07160.160.030 | Cromwell Tools

Fabory

M16 x 30mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 50

SKU:

FAB6008170J

MPN:

07160.160.030

£32.49

Ex VAT

£38.99

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Fabory

    Driver Head Size

    14mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    16mm

    Head Diameter

    24mm

    Head Shape

    Cylindrical

    Length

    30mm

    Material

    Alloy Steel

    Standards Met

    DIN 912 ISO 4762

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M16

    UNSPSC Code

    31161501