noscriptFabory M16 x 40mm Socket Low Head Cap Screw, GR-8.8, Pack of 50 07080.160.040 | Cromwell Tools

Fabory

M16 x 40mm Socket Low Head Cap Screw, GR-8.8, Pack of 50

SKU:

FAB6009131B

MPN:

07080.160.040

£59.99

Ex VAT

£71.99

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
    *Supplied Low Head


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Fabory

    Driver Head Size

    14mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    16mm

    Head Diameter

    24mm

    Head Shape

    Cylindrical

    Length

    40mm

    Material

    Steel

    Standards Met

    DIN 7984

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M16

    UNSPSC Code

    31161501