£1.79
Ex VAT
£2.15
Inc VAT
45 Variations Available
Product Details
Product Specification
Socket Head Cap Screw,
Metric Fine,
Steel - Grade 12.9,
DIN 912.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driver Head Size | 14mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 16mm |
Head Diameter | 24.33mm |
Head Shape | Cylindrical |
Length | 70mm |
Material | Steel |
Pitch | 1.50mm |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric Fine |
Thread Size | M16 |
UNSPSC Code | 31161501 |