MetalMate

M16x40 GR-10.9 SKT BUTTON SCREW SELF COLOUR ISO7380 195, Pack of 25

SKU:

MTE6041175A

MPN:

1152M620040

£48.49

Ex VAT

£58.19

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420921381

    Length

    50mm

    Thread Size

    M16

    UNSPSC Code

    31161501