Qualfast

M18 x 40mm Socket Head Cap Screw, GR-8.8

SKU:

QFT6001326C

MPN:

6001326C

£34.05

Ex VAT

£40.86

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    DIN 912


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driver Head Size

    16mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    18mm

    Head Diameter

    27mm

    Head Shape

    Cylindrical

    Length

    40mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M18

    UNSPSC Code

    31161501