MetalMate

M2.5x12 GR-12.9 SOCKET CAP SCREWSELF COLOUR DIN912 195, Box of 200

SKU:

MTE6001221J

MPN:

1150M370012

£7.29

Ex VAT

£8.75

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
    • DIN 912 standard compliance ensures consistent quality and dimensional accuracy
    • Compact head allows for use in tight spaces where conventional bolts cannot fit
    • Zinc-plated options provide resistance against corrosion


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    MetalMate

    EAN

    5050420114370

    Grade

    12.9

    Length

    12mm

    Standards Met

    DIN 912

    Surface Treatment

    Zinc Plated

    Thread Size

    M2.5

    UNSPSC Code

    31161501