MetalMate

M20x140 GR-10.9 SOCKET CSK SCREWBZP DIN7991, 225, Box of 10

SKU:

MTE6040992K

MPN:

Z1151M640140

£56.99

Ex VAT

£68.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420911801

    Length

    5mm

    Thread Size

    M3

    UNSPSC Code

    31161501