Qualfast

M24 x 75mm Socket Head Cap Screw, A2 Stainless, GR-70

SKU:

QFT6001485Q

MPN:

6001485Q

£6.69

Ex VAT

£8.03

Inc VAT

IN STOCK (12)

    Product Details

    Socket Head Cap Screw
    High Grade Alloy Steel to BS EN ISO 898/1
    Minimum Grade - 50
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driver Head Size

    19mm

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Depth

    24mm

    Head Diameter

    36mm

    Head Shape

    Cylindrical

    Length

    75mm

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M24

    UNSPSC Code

    31161501