noscriptMetalMate M24x160 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 285, Box of 10 1151M660160 | Cromwell Tools

MetalMate

M24x160 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 285, Box of 10

SKU:

MTE6041171G

MPN:

1151M660160

£201.29

Ex VAT

£241.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420613453

    Length

    5mm

    Thread Size

    M3

    UNSPSC Code

    31161501