noscriptMetalMate M24x60 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 285, Box of 10 1151M660060 | Cromwell Tools

MetalMate

M24x60 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 285, Box of 10

SKU:

MTE6041170Z

MPN:

1151M660060

£83.49

Ex VAT

£100.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel ensures durability and robust performance under high-load conditions
    • Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
    • DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
    • Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420920742

    Length

    70mm

    Thread Size

    M24

    UNSPSC Code

    31161501